Bottles, narrow neck, round, LDPE, with screw caps
Codice catalogo VITL138193
Nome del fornitore: VITLAB
Specifiche
- Ext.Ø:31 mm
- Thread:GL 14
- Capacity:20 ml
- Height:58 mm
- Pk:100
Specifiche
Informazioni su questo articolo
LDPE, translucent.
- Leakproof, robust and versatile
- Squeezable, so these bottles make excellent containers for dropping or squirting
- Good reset properties
Excellent for sample collection, storing and transporting liquids.