Order Entry
Switzerland
ContactUsLinkComponent
Barnstead™ E-Pure™ Ultrapure Water Systems
Barnstead™ E-Pure™ Ultrapure Water Systems
Certificates
Barnstead™ E-Pure™ Ultrapure Water Systems

Specifications

  • Catalog No:
  • BARND4632-33
  • BARND4642-33
  • BARND4641
  • Model:
  • D4632-33
  • D4642-33
  • D4641
  • Feed water:
  • Tap or pretreated, 6,9 bar
  • Tap or pretreated, 6,9 bar
  • Tap or pretreated, 6,9 bar
  • Flow rate:
  • Up to 2,5 L/min
  • Up to 2,5 L/min
  • Up to 2,0 L/min
  • Conductivity:
  • 0,055 μS/cm
  • 0,055 μS/cm
  • 0,055 μS/cm
  • TOC content:
  • <10 ppb
  • <10 ppb
  • <10 ppb
  • Resistivity at +25 °C:
  • 18,2 MΏ.cm
  • 18,2 MΏ.cm
  • 18,2 MΏ.cm
  • Bacteria:
  • <1 CFU/ml
  • <1 CFU/ml
  • <1 CFU/ml
  • Particles:
  • <1 μm/ml
  • <1 μm/ml
  • <1 μm/ml
  • Electrical:
  • 240 V
  • 240 V
  • 120 V
  • W×D×H:
  • 740×190×710 mm
  • 953×190×711 mm
  • 889×190×711 mm

Specifications

Cartridges

Product Information

Frequently Bought Together