Order Entry
Switzerland
Orders LinkContactUsLinkComponent
HPLC columns, Syncronis™ C8 | Avantor

HPLC columns, Syncronis™ C8

HPLC columns, Syncronis™ C8
Certificates
HPLC columns, Syncronis™ C8

10 Options Available Below

Product Details & Documents

These columns are recommended for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. Hydrophobic interactions are reduced compared with C18, allowing compounds to elute quicker from the column.

  • Highly pure, high surface area silica
  • Double endcapped for extra surface coverage

Surface area: 320 m²/g

Carbon load: 10%

pH range: 2 - 8

Specifications for Product Family

Specifications

  • Catalog No:
  • HYPE97202-052130
  • HYPE97202-102130
  • HYPE97203-104630
  • HYPE97203-154630
  • HYPE97205-253030
  • HYPE97205-254030
  • HYPE97205-014001
  • HYPE97205-104630
  • HYPE97205-154630
  • HYPE97205-254630
  • Carbon load:
  • 10%
  • 10%
  • 10%
  • 10%
  • 10%
  • 10%
  • 10%
  • 10%
  • 10%
  • 10%
  • pH range:
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • 2 - 8
  • Surface area:
  • 320 m²/g
  • 320 m²/g
  • 320 m²/g
  • 320 m²/g
  • 320 m²/g
  • 320 m²/g
  • 320 m²/g
  • 320 m²/g
  • 320 m²/g
  • 320 m²/g

Specifications

Product Family Options

Product Information

  • Column Format
    Phase
    Pore size
    Particle Size
    Ø int.
    Length
    Availability
    Price
  • Analytical
    C8
    100 Å
    1,7 µm
    2,10 mm
    50 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’800.00
    SFr. 1’800.00
    1 * 1 ST
       SFr. 1’800.00

    Specifications:
    More
    Specifications
    Cat. No.
    HYPE97202-052130
    Carbon load
    10%
    pH range
    2 - 8
    Surface area
    320 m²/g
  • Analytical
    C8
    100 Å
    1,7 µm
    2,10 mm
    100 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’800.00
    SFr. 1’800.00
    1 * 1 ST
       SFr. 1’800.00

    Specifications:
    More
    Specifications
    Cat. No.
    HYPE97202-102130
    Carbon load
    10%
    pH range
    2 - 8
    Surface area
    320 m²/g
  • Analytical
    C8
    100 Å
    3 µm
    4,60 mm
    100 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’740.00
    SFr. 1’740.00
    1 * 1 ST
       SFr. 1’740.00

    Specifications:
    More
    Specifications
    Cat. No.
    HYPE97203-104630
    Carbon load
    10%
    pH range
    2 - 8
    Surface area
    320 m²/g
  • Analytical
    C8
    100 Å
    3 µm
    4,60 mm
    150 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’740.00
    SFr. 1’740.00
    1 * 1 ST
       SFr. 1’740.00

    Specifications:
    More
    Specifications
    Cat. No.
    HYPE97203-154630
    Carbon load
    10%
    pH range
    2 - 8
    Surface area
    320 m²/g
  • Analytical
    C8
    100 Å
    5 µm
    3,00 mm
    250 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’830.00
    SFr. 1’830.00
    1 * 1 ST
       SFr. 1’830.00

    Specifications:
    More
    Specifications
    Cat. No.
    HYPE97205-253030
    Carbon load
    10%
    pH range
    2 - 8
    Surface area
    320 m²/g
  • Analytical
    C8
    100 Å
    5 µm
    4,00 mm
    250 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’660.00
    SFr. 1’660.00
    1 * 1 ST
       SFr. 1’660.00

    Specifications:
    More
    Specifications
    Cat. No.
    HYPE97205-254030
    Carbon load
    10%
    pH range
    2 - 8
    Surface area
    320 m²/g
  • Analytical
    C8
    100 Å
    5 µm
    4,60 mm
    100 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’490.00
    SFr. 1’490.00
    1 * 1 ST
       SFr. 1’490.00

    Specifications:
    More
    Specifications
    Cat. No.
    HYPE97205-104630
    Carbon load
    10%
    pH range
    2 - 8
    Surface area
    320 m²/g
  • Analytical
    C8
    100 Å
    5 µm
    4,60 mm
    150 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’570.00
    SFr. 1’570.00
    1 * 1 ST
       SFr. 1’570.00

    Specifications:
    More
    Specifications
    Cat. No.
    HYPE97205-154630
    Carbon load
    10%
    pH range
    2 - 8
    Surface area
    320 m²/g
  • Analytical
    C8
    100 Å
    5 µm
    4,60 mm
    250 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’660.00
    SFr. 1’660.00
    1 * 1 ST
       SFr. 1’660.00

    Specifications:
    More
    Specifications
    Cat. No.
    HYPE97205-254630
    Carbon load
    10%
    pH range
    2 - 8
    Surface area
    320 m²/g

Drop-in guard cartridges

Product Information

  • Column Format
    Phase
    Pore size
    Particle Size
    Ø int.
    Length
    Availability
    Price
  • Guard cartridge
    C8
    100 Å
    5 µm
    4,00/4,60 mm
    10 mm
    Log in for availability
    Log in for availability
    1 * 4 ST
    1 * 4 ST - SFr. 891.00
    SFr. 891.00
    1 * 4 ST
       SFr. 891.00

    Specifications:
    More
    Specifications
    Cat. No.
    HYPE97205-014001
    Carbon load
    10%
    pH range
    2 - 8
    Surface area
    320 m²/g
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..