Screw Cap GL 40
GL 40, Schwarz, PP
Katalognr. RIXI8-1003-40
Anbieter: BERLIN PACKAGING RIXIUS GMBH
Direkt zu
Product Details & Documents
Screw cap made of black PP with ALU laminated PE foam insert for thread GL 40.
- Height: 14,4 mm
- Weight: 6 g
The PP screw caps makes it very popular for packaging food and cosmetics, among other things.
Technische Daten
- Gewinde:GL 40
- Farbe:Schwarz
- Material:PP
- Seq:01



