Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Basket Trolleys | Avantor

Basket Trolleys

Basket trolley, 150 mm modular dimension and 80 kg payload, 5 dish racks, 638×630×1061 mm, 17,629 kg
Katalognr. HUPF0128912
Anbieter:   HUPFER METALLWERKE
Basket Trolleys
Katalognr. HUPF0128912
Anbieter:  HUPFER METALLWERKE
Basket Trolleys

Basket trolley, 150 mm modular dimension and 80 kg payload, 5 dish racks, 638×630×1061 mm, 17,629 kg

Preis
345.00 SFr.
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Basket transport trolleys in high version for empty and loaded 500×500 mm crockery baskets.

  • Made entirely of high-quality stainless steel
  • Robust, self-supporting and hygienic design

Tubular frame rack consisting of square tubes with plastic end caps and welded L-shaped shelf rails for holding 500×500 to 515×515 mm. Push-through protections on both sides as per DIN EN 18867-2. 4 polyethylene disc bumpers serve as bumpers and protect trolley on all sides as well as building-side walls from being damaged.

Trolleys runs on four swivel casters of which two with total locks, Ø 125 mm with pin fastening. The Hupfer basket transport trolley has outstanding handling properties due to its very low empty weight, as well as a very large usable height between the shelf rails of 145 mm.

Technische Daten
  • Kapazität:
    5 dish racks
  • Bezeichnung:
    Basket trolley, 150 mm modular dimension and 80 kg payload
  • Seq:
    01
  • B×T×H:
    638×630×1061 mm
  • Gewicht:
    17,629 kg