Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Basket Trolleys | Avantor

Basket Trolleys

Basket trolley, 150 mm modular dimension and 120 kg payload, 10 dish racks, 638×630×1752 mm, 20,806 kg
Katalognr. HUPF0128892
Anbieter:   HUPFER METALLWERKE
Basket Trolleys
Katalognr. HUPF0128892
Anbieter:  HUPFER METALLWERKE
Basket Trolleys

Basket trolley, 150 mm modular dimension and 120 kg payload, 10 dish racks, 638×630×1752 mm, 20,806 kg

Preis
SFr. 2’000.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Basket transport trolleys in high version for empty and loaded 500×500 mm crockery baskets.

  • Made entirely of high-quality stainless steel
  • Robust, self-supporting and hygienic design

Tubular frame rack consisting of square tubes with plastic end caps and welded L-shaped shelf rails for holding 500×500 to 515×515 mm. Push-through protections on both sides as per DIN EN 18867-2. 4 polyethylene disc bumpers serve as bumpers and protect trolley on all sides as well as building-side walls from being damaged.

Trolleys runs on four swivel casters of which two with total locks, Ø 125 mm with pin fastening. The Hupfer basket transport trolley has outstanding handling properties due to its very low empty weight, as well as a very large usable height between the shelf rails of 145 mm.

Technische Daten
  • Kapazität:
    10 dish racks
  • Bezeichnung:
    Basket trolley, 150 mm modular dimension and 120 kg payload
  • Seq:
    02
  • B×T×H:
    638×630×1752 mm
  • Gewicht:
    20,806 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.