Cerex® TRACE-J SPE Columns
Column Cerex TRACE-J, 15 µm, 6 ml, 50 mg
Catalog # TCAT709-0506C
Supplier: Tecan
Jump to:
Product Details & Documents
Strong cationic columns with small particle and pore sizes for aggressive cleanup of basic compounds.
- Ion-exchange
- Liquid handler compatible
A 18 µm polymer micro particulate with strong cationic exchange chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample prep. Ideal for basic target compounds. Formulated for pain panel/FNT.
Specifications
- Partikelgröße:15 µm
- Kapazität:6 ml
- Bezeichnung:Column Cerex TRACE-J
- Seq:02
- Bettgewicht:50 mg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



