Cerex® WWP SPE Columns
Cerex Atlas® column WWP, WWP, 80 Å, 20 µm, 3 ml, 35 mg
Katalognr. TCAT676-0353C
Anbieter: Tecan
Direkt zu
Product Details & Documents
Microparticulate water wettable polymer provides great chemical stability and ideal for synthetic cannabinoids analysis.
Technische Daten
- Partikelgröße:20 µm
- Porengröße:80 Å
- Kapazität:3 ml
- Bezeichnung:Cerex Atlas® column WWP
- Seq:02
- Bettgewicht:35 mg
- Phase:WWP



