Viscometer Thermometers for Ball Draw Viscometers
Viskosimeter-Thermometer für Kugelzieh-Viskosimeter, mit DKD-Zertifikat, –1...+51 °C, 0,1 °C, 460 mm, Blaue Flüssigkeit, 140 mm, 9,5 mm
Katalognr. AMARM241030-CB/DKD
Anbieter: Amarell
Direkt zu
Product Details & Documents
Viscometer thermometer for ball draw viscometer, similar DIN, enclosed scale, –1 to +51:0,1 °C, capillary tube specially coated inside, with non-wetting blue special liquid, 460×9,5 mm, immersion 140 mm, Richter-top finish without button, with works certificate with one test point.
Technische Daten
- Ø:9,5 mm
- Eintauch-Tiefe:140 mm
- Bezeichnung:Viskosimeter-Thermometer für Kugelzieh-Viskosimeter, mit DKD-Zertifikat
- Länge:460 mm
- Seq:02
- Teilung:0,1 °C
- Füllung:Blaue Flüssigkeit
- Messbereich:–1...+51 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



