Labels for BMP™ 51/53 printer, type B-595
B-595, M4C-250-595-WT-BK, Vinyl, Permanent, Acryl, Thermal transfer, Schwarz/weiß, BMP41, 6,35 mm×7,62 m, 1 label/box
Katalognr. BRDY170949
Anbieter: Brady
Direkt zu
Product Details & Documents
These are made from durable, low-shrink vinyl with a very aggressive adhesive. The labels adhere to irregular, curved, rough and highly textured surfaces (painted cinder blocks, uneven wood, textured plastics, paper jacketed pipes, powder coated surfaces). Also adhere to difficult low energy surface items (PVC piping, blow-moulded equipment cases, ABS plastics, recycled plastics).
Technische Daten
- Druckermodell:BMP41
- Printing method:Thermal transfer
- Typ:B-595
- Farbe:Schwarz/weiß
- Abmessungen:6,35 mm×7,62 m
- Material:Vinyl
- Seq:40
- Modell:M4C-250-595-WT-BK
- Verpackt:1 label/box
- Klebstoff:Permanent, Acryl



