Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
MZone™ FlatMop™ Slip-On Mop Covers | Avantor

MZone™ FlatMop™ Slip-On Mop Covers

Irradiated MegaTex® FlatMop™ slip-on mop cover, 127×356 mm, Polyamid
Katalognr. MICRMZSM620-14SIR
Anbieter:   MICRONOVA
MZone™ FlatMop™ Slip-On Mop Covers
Katalognr. MICRMZSM620-14SIR
Anbieter:  MICRONOVA
MZone™ FlatMop™ Slip-On Mop Covers
MZone™ FlatMop™ Slip-On Mop Covers

Irradiated MegaTex® FlatMop™ slip-on mop cover, 127×356 mm, Polyamid

Preis
SFr. 936.00
Einloggen für Verfügbarkeit
1 * 24 ST
Product Details & Documents

These slip-on, tab removal flat head mop covers are ideal for cleaning and sanitizing all surfaces and equipment in the cleanroom. A choice of fabric options provide excellent absorbency, effective cleaning, and disinfectant dispersal for specialized cleaning.

  • Easy to change covers fit securely over mop frame
  • Urethane foam interiors fully encased in a choice of fabric:
  • NovaPoly - 100% smooth knit polyester provides excellent disinfectant dispersal
  • PolySorb - 100% textured polyester for removing residues and dispersing disinfectant
  • MegaTex - 100% non-woven polyamide is absorbent with a mildly abrasive surface
  • Microfiber - 80% polyester or 20% nylon for maximum absorbency and residue removal
  • PolyMesh - 100% polyester with an abrasive mesh layer for exellent residue removal
  • The 228,6 mm covers are excellent for pass-throughs and smaller spaces
  • The 355,6 and 457,2 mm covers are ideal for floors, walls, and ceilings

The Micronova MZone™ FlatMop™ mop covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. Available gamma irradiated for aseptic environments. Suitable for use with strong disinfectants and repeated autoclaving.

Connection: Slip-on, tab removal
Interior: Urethane foam

Technische Daten
  • Bezeichnung:
    Irradiated MegaTex® FlatMop™ slip-on mop cover
  • L×B:
    127×356 mm
  • Material:
    Polyamid
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.