ISAspher HPLC Columns, C8 Select
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.
- The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
- Reliable and proven
- Flexibility and robustness for every HPLC application
This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.
Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.
: Individual test certificate is enclosed with each column.
: Columns are delivered in solvent which is suitable for reversed phase chromatography.
- Säulenform:Analytisch
- Ø int.:4,6 mm
- Partikelgröße:5 µm
- Porengröße:100 Å
- Länge:125 mm
- Seq:21
- Säulenmaterial:Edelstahl
- Cat. No.:ISERA111-R25W00
- Lagerung:RT
- pH-Bereich:2,5 - 7,5
- Endcapped:Ja
- Max. Druck:400 bar
- Kohlenstoffbelastung:10%
- Surface area:330 m²/g
- Phase name:ISAspher
- Shipping conditions:Shipped under testing eluent.
- USP-Code:L7
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



