ISAspher HPLC Columns, C8 Select
Analytisch, Edelstahl, 100 Å, 5 µm, 4,0 mm, 50 mm
Katalognr. ISERA111-R25N00
Anbieter: ISERA
Direkt zu
Product Details & Documents
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.
- The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
- Reliable and proven
- Flexibility and robustness for every HPLC application
This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.
Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.
Certifications: Individual test certificate is enclosed with each column.
Delivery information: Columns are delivered in solvent which is suitable for reversed phase chromatography.
Technische Daten
- Säulenform:Analytisch
- Ø int.:4,0 mm
- Partikelgröße:5 µm
- Porengröße:100 Å
- Länge:50 mm
- Seq:13
- Säulenmaterial:Edelstahl
- Cat. No.:ISERA111-R25N00
- Lagerung:RT
- pH-Bereich:2,5 - 7,5
- Endcapped:Ja
- Max. Druck:400 bar
- Kohlenstoffbelastung:10%
- Surface area:330 m²/g
- Phase name:ISAspher
- Shipping conditions:Shipped under testing eluent.
- USP-Code:L7



