Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
ISAspher HPLC Columns, C8 Select | Avantor

ISAspher HPLC Columns, C8 Select

Analytisch, Edelstahl, 100 Å, 5 µm, 3,0 mm, 250 mm
Katalognr. ISERA111-R25L00
Anbieter:   ISERA
ISAspher HPLC Columns, C8 Select
Katalognr. ISERA111-R25L00
Anbieter:  ISERA
ISAspher HPLC Columns, C8 Select

Analytisch, Edelstahl, 100 Å, 5 µm, 3,0 mm, 250 mm

Preis
SFr. 276.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.

  • The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
  • Reliable and proven
  • Flexibility and robustness for every HPLC application

This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.

Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.

 : Individual test certificate is enclosed with each column.

 : Columns are delivered in solvent which is suitable for reversed phase chromatography.

Technische Daten
  • Säulenform:
    Analytisch
  • Ø int.:
    3,0 mm
  • Partikelgröße:
    5 µm
  • Porengröße:
    100 Å
  • Länge:
    250 mm
  • Seq:
    11
  • Säulenmaterial:
    Edelstahl
  • Cat. No.:
    ISERA111-R25L00
  • Lagerung:
    RT
  • pH-Bereich:
    2,5 - 7,5
  • Endcapped:
    Ja
  • Max. Druck:
    400 bar
  • Kohlenstoffbelastung:
    10%
  • Surface area:
    330 m²/g
  • Phase name:
    ISAspher
  • Shipping conditions:
    Shipped under testing eluent.
  • USP-Code:
    L7