Avantor® ACE® PFAS Delay Columns
PFAS delay column, Vorsäulen Traps, C18 (ODS or Octadecyl), Edelstahl, 90 Å, 5 µm, 2,1 mm, 50 mm
Katalognr. ACE-PFASD-0502
Anbieter: Avantor
Direkt zu
Product Details & Documents
Background PFAS (Perfluoronated Alkyl Substances) from an LC instrument and mobile phase can interfere with the detection of PFAS in samples. The introduction of a delay column, which is plumbed before the autosampler in the LC system, will delay background PFAS to improve accuracy of PFAS measurement by LC-MS.
- Silica-based fully porous particle delay column
- Universal, can be used in a workflow setup with any analytical column format/dimensions
Allows for the analysis of PFAS from the sample, without interfering PFAS compromising the analysis (present and introduced by the instrumentation). Moreover, the data output/chromatogram benefits with the respective PFAS sample peaks separated/delayed from the background PFAS peaks.
Technische Daten
- Säulenform:Vorsäulen Traps
- Ø int.:2,1 mm
- Partikelgröße:5 µm
- Porengröße:90 Å
- Bezeichnung:PFAS delay column
- Länge:50 mm
- Säulenmaterial:Edelstahl
- Phase:C18 (ODS or Octadecyl)
- Anwendung:PFAS
- Cat. No.:ACE-PFASD-0502
- pH-Bereich:2 - 8
- Endcapped:Ja
- Max. Druck:1000 bar
- Kohlenstoffbelastung:20%
- Umweltzertifizierung:ISO 14001:2015 (530840 UM15)
- Surface area:400 m²/g
- Umweltfreundlichkeit:Umweltschonende Herstellung
- USP-Code:L1



