Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

Digital Measuring Cable, CYK20

CYK20 Digitalmesskabel 3 m; Ex-Zulassung; 3,0 m Kabel; M12-Stecker, Memosens-Kabelanschluss
  662-2465
Digital Measuring Cable, CYK20
  662-2465
Digital Measuring Cable, CYK20
Digital Measuring Cable, CYK20

CYK20 Digitalmesskabel 3 m; Ex-Zulassung; 3,0 m Kabel; M12-Stecker, Memosens-Kabelanschluss

 
263.00 SFr.
   
1 * 1 ST
 

Digital measuring cable with Memosens plug which is connectable to all sensors. With this cable you can execute sample measurements, which are difficult to access.

  • Specially designed for lab use: flexible, easy to handle, fast connection of sensors for various parameters
  • Maximum process safety via non-contact, inductive and digital signal transmission: no contact corrosion, absolutely watertight, no interference potential

CYK20 is a flexible data cable allowing reliable connection of your Memosens sensor and the Liquiline Mobile handheld. The inductive coupling is insensitive to water and humidity. Benefit from completely safe and reliable signal transmission without contact corrosion or interference potentials.

CYK20 is a Memosens data cable for lab use in all industries. It is suitable for the following parameters: pH, Dissolved oxygen, Conductivity.

It connects all sensors with a Memosens plug to: Liquiline Mobile CML18, Memosens Converter CYM17.

 : ENDRCYK20-10F9/0: EC_00829_01.20; UK_00352_01.21.
ENDRCYK20-10J0/0: EC_00829_02.23.

 
  • Bezeichnung:
    CYK20 Digitalmesskabel 3 m; Ex-Zulassung; 3,0 m Kabel; M12-Stecker, Memosens-Kabelanschluss
  • Seq:
    02
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..