Masterflex® I/P® Brushless Process Drive with Easy-Load® Pump Head for Precision Tubing, 33 to 650 rpm; 90 to 260 VAC
MFLX77963-10-CH
CE Compliant
IP55 washdown
2 year warranty
ISO9001
Powerful, low-maintenance drives are versatile and cost-effective.
- Digital interface with LED display shows percent speed with 1% resolution
- Speed control via three-turn potentiometer for quick, easy adjustments
- Easily control start/stop and reverse features via sealed keypad
- Contructed of non-chip painted steel and aluminum IP55-rated housing
- Brushless, maintenance-free motor offers ±0.25% speed control accuracy
- Durchflussrate 0.4 bis 8 LPM mit I/P-Schlauch—Durchflussrate abhängig von der U/min des Antriebs, Pumpenkopf und Schlauchgröße
I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.
The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.
: Enthält Antrieb 77410-10, Easy-Load® Pumpenkopf 77602-10, 10-ft Schlauch 06437-73 C-Flex® ULTRA, I/P® 73, und 6-ft (1.8-m) Netzkabel mit IEC320/CEE 22 Verbindungskupplung.
- Maximale Durchflussrate:8000 ml/min
- Leistung:
- Genauigkeit:±0,25%
- Cloud-verbunden:Nein
- Steuertyp:Variable Drehzahl Digital
- Frequenz:50/60 Hz
- Min. flow rate:40 ml/min
- Anzahl der Kanäle:1
- Geräuschpegel:
- Pump series:I/P
- Drehzahlbereich:
- Temperaturbereich:
- Spannung:90 - 260 VAC
- Bezeichnung:I/P bürstenloses Präzisions-Pumpensystem mit Easy-Load Pumpenkopf 77602-10, CH-Stecker.
- Höhe:228,6 mm
- Länge:330,2 mm
- Seq:03
- Environmentally Preferable:
- Modell:77963-10
- Duty cycle:Continuous
- Anti-Tropf:No
- Drive IP rating:IP 55
- Max. flow rate per channel:8000 ml/min
- Min. flow rate per channel:40 ml/min
- Min. RPM:33 rpm
- Open-head sensor:No
- Reversible motor:Yes
- Tubing sizes accepted:I/P® 26, 73, 82
- Washdown capable:Yes
- Current:4,5 A @ 115 V; 2,5 A @ 230 V
- Rohr:06437-73, 10-ft (C-Flex® ULTRA, I/P® 73)
- Antrieb:77410-10 (I/P® brushless process drive)
- Anzahl der Rollen:3
- Garantie:2 years
- VE:1
- Leistung:90 - 260 VAC; 50/60 Hz; 4,5 A @ 115 V; 2,5 A @ 230 V W
- Pumpenkopf:77602-10 (I/P® Easy-Load® pump head)
- Breite:355,6 mm
- Gehäusematerial:Painted steel and aluminium
- Electrical plug type:CH
- Max. RPM:650 rpm
Frequently Bought Together