Clense light dispenser, Weiß, 1 L, 132×117×235 mm
Katalognr. EVONLGT1LDS-UK
Anbieter: Deb-STOKO
Direkt zu
Product Details & Documents
This white dispenser is designed for applications in general industry, education, hospitality and more.
- Wall-mounted
- Durable plastic
- One hand operation
BioCote® Protected - These dispenser buttons are exclusively protected with BioCote® - a silver-based antimicrobial agent that is incorporated into plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds. BioCote® will not wear out or rub off and is effective for the lifetime of the dispenser button.
Technische Daten
- Kapazität:1 L
- Farbe:Weiß
- Bezeichnung:Clense light dispenser
- Seq:01
- B×T×H:132×117×235 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



