Clinisafe® 5th Generation Recycled Containers
Clinisafe® REC-Y containter with 2 PC lid, bin (recycled, yellow) and lid (white); Label: NL/FR/EN/DE, 60 L, 300×400×670 mm
HUARHOS60LPBRCWPH4
: Hospidex
Made from 30% recycled plastic. Fully opening lid, with original positioning of hinge.
- Permanent closure indicator: visual and very easy to check
- Specific permanent closure with independent safety tabs: can be activated in any order
- Lid/base joint seal system always suitably adjusted
- External dimensions suitable for placement on a 1200×800 mm pallet enabling optimal collection for transport to the waste treatment centre
- Tested for autoclave resistance (open lid, before use)
- Kapazität:60 L
- Bezeichnung:Clinisafe® REC-Y containter with 2 PC lid, bin (recycled, yellow) and lid (white); Label: NL/FR/EN/DE
- Seq:11
- B×T×H:300×400×670 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



