Clinisafe® 5th Generation Recycled Containers
Clinisafe® REC-Y containter with lid, bin (recycled, yellow) and lid (white); Label: NL/FR/EN/DE, 60 L, 300×400×670 mm
Katalognr. HUARHOS60LPBRCW4
Anbieter: Hospidex
Direkt zu
Product Details & Documents
Made from 30% recycled plastic. Fully opening lid, with original positioning of hinge.
- Permanent closure indicator: visual and very easy to check
- Specific permanent closure with independent safety tabs: can be activated in any order
- Lid/base joint seal system always suitably adjusted
- External dimensions suitable for placement on a 1200×800 mm pallet enabling optimal collection for transport to the waste treatment centre
- Tested for autoclave resistance (open lid, before use)
Technische Daten
- Kapazität:60 L
- Bezeichnung:Clinisafe® REC-Y containter with lid, bin (recycled, yellow) and lid (white); Label: NL/FR/EN/DE
- Seq:09
- B×T×H:300×400×670 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



