Clinisafe® 5th Generation Recycled Containers
Clinisafe® REC-Y containter with lid, bin (recycled, yellow) and lid (white); Label: NL/FR/EN/DE, 50 L, 300×400×550 mm
Katalognr. HUARHOS50LPBRCW4
Anbieter: Hospidex
Direkt zu
Product Details & Documents
Made from 30% recycled plastic. Fully opening lid, with original positioning of hinge.
- Permanent closure indicator: visual and very easy to check
- Specific permanent closure with independent safety tabs: can be activated in any order
- Lid/base joint seal system always suitably adjusted
- External dimensions suitable for placement on a 1200×800 mm pallet enabling optimal collection for transport to the waste treatment centre
- Tested for autoclave resistance (open lid, before use)
Technische Daten
- Kapazität:50 L
- Bezeichnung:Clinisafe® REC-Y containter with lid, bin (recycled, yellow) and lid (white); Label: NL/FR/EN/DE
- Seq:05
- B×T×H:300×400×550 mm



