Chainmail Gloves
XL, Silber
Katalognr. PRTWAC01SIRXL
Anbieter: Portwest
Direkt zu
Product Details & Documents
Perfect for meat processing environments when protection against sharp blades is vital.
- Made from stainless steel chainmail for maximum protection
- Ideal for meat processing
- Ambidextrous design suitable for left- or right-handed users
- Suited for food processing plants and resistant to greases, animal fats, and oils
- Can be used in food industries (metal detectable)
- Sold in singles
Clip fastening for improved hygiene to reduce bacteria build up. Ambidextrous to suit right and left handed users. Sold singly.
Colour: Silver
Zertifizierung: EN 1082-1. CE Food Safe. CE certified.
Dokumente
TDS Chainmail Gloves
Technisches Datenblatt
Technische Daten
- Handschuhgröße:XL
- Farbe:Silber
- Seq:04
- Cat. No.:PRTWAC01SIRXL
- Einweg / wiederverwendbar:wieder verwendbar
- Gepudert/ungepudert:Ungepudert
- Beidseitig tragbar / handspezifisch:Beidseitig tragbar
- Latex / ohne Latex:Ohne Latex
- Material:Edelstahl
- Sterility:Non sterile



