Snap caps, 11 mm, level 3 high performance applications, SureSTART™
Product Details & Documents
Use Thermo Scientific™ SureSTART™ 11 mm Snap caps with snap vials that have an 11 mm opening, including our SureSTART 2 ml glass snap Vials, 1.5 ml total recovery glass snap vials, high recovery glass snap vials, and glass snap micro vials for <2 ml samples (level 3).
Select level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from soft polyethylene caps with double snap functionality that guarantees a tight seal.
These snap caps include all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit septa options are available for those who want septa that prevent vial-overfilling issues and re-seal well enough to avoid sample evaporation.
Specifications
- Verschlussgröße:11 mm
- Härte:45 shore
- Verpackt:10×100
- Septum:Blue silicone/clear PTFE, soft
- Bezeichnung:Snap cap
- Material:PE
- Seq:06
- Stärke:1,0 mm
- Verschluss-Farbe:Blau



