Snap caps, 11 mm, level 3 high performance applications, SureSTART™
Product Details & Documents
Use Thermo Scientific™ SureSTART™ 11 mm Snap caps with snap vials that have an 11 mm opening, including our SureSTART 2 ml glass snap Vials, 1.5 ml total recovery glass snap vials, high recovery glass snap vials, and glass snap micro vials for <2 ml samples (level 3).
Select level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from soft polyethylene caps with double snap functionality that guarantees a tight seal.
These snap caps include all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit septa options are available for those who want septa that prevent vial-overfilling issues and re-seal well enough to avoid sample evaporation.
Technische Daten
- Verschlussgröße:11 mm
- Härte:54 shore
- Verpackt:50×100
- Septum:White silicone/red PTFE, star pre-slit
- Bezeichnung:Snap cap
- Material:PE
- Seq:19
- Stärke:1,0 mm
- Verschluss-Farbe:Klar
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



