Dishes, crystallising
2000 ml, 90 mm, 190 mm
Katalognr. KAVA632411624190
Anbieter: Kavalier
Direkt zu
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Technische Daten
- Ext.Ø:190 mm
- Kapazität:2000 ml
- Höhe:90 mm
- Seq:13
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



