Sanitary Ball Valve, 2-Way, Polypropylene Body, EPDM Seals, 1" Maxi Tri-Clamp
MFLX30532-03
Precision machined and tested to ensure leak-free connections.
- Standard Tri-Clamp connections are easy to plumb into sanitary fluid paths
- Smooth flow path minimizes turbulence and pressure loss
- Valve design permits full flow and pressure in either direction
These industry standard valves feature PTFE bearings and seats to virtually eliminate friction and minimize wear. Fully concentric polished ball further ensures leak-free performance. Available in polyproplyene (PP) or PVDF body material with EPDM seals.
- Gehäusematerial:PP
- Max. Druck:9,5 bar
- Max. temperature:82 °C (180 °F)
- Bezeichnung:Sanitary Plastic Ball Valve, 2-Way, 1" Maxi Tri-Clamp, Polypropylene Body, EPDM Seals
- Environmentally Preferable:
- Wetted materials:Polypropylene, EPDM
- Klemmgröße:1"
- Garantie:1 year
- Working pressure:140 psi (at 70 °F/21 °C)
- VE:1
- Cv:40
Frequently Bought Together