Cylindrical Barbed Cross Connectors, PVDF
Burkle Barbed Cross Connector, PVDF, 9-11 mm Tubing; 10/Pk, 11 mm, 11 mm, 11 mm, 11 mm, Barbed Union, PVDF, X
Katalognr. MFLX06044-32
15 month warranty
Anbieter: Avantor Fluid Handling
Cylindrical Barbed Cross Connectors, PVDF
Katalognr. MFLX06044-32
Anbieter: Avantor Fluid Handling
15 month warranty
Direkt zu
Product Details & Documents
Safe and flexible connection for your most demanding applications.
- Withstands temperatures up to 320 °F (160 °C)
- Highly resistant to chemicals and UV
- Autoclavable
The cylindrical barbed cross connectors are available in a variety of sizes to extend, connect, branch, join, and repair most plastic tubings. The polyvinylidene fluoride (PVDF) connectors are designed for quick and easy assembly without any tools.
Technische Daten
- Tüllengröße/Schlauch Innen-Ø (Port 1):11 mm
- Tüllengröße/Schlauch Innen-Ø (Port 2):11 mm
- Verbindungstyp:Barbed Union
- Flow pattern:X
- Bezeichnung:Burkle Barbed Cross Connector, PVDF, 9-11 mm Tubing; 10/Pk
- Barb size/tubing int.Ø (port 3):11 mm
- Barb size/tubing int.Ø (port 4):11 mm
- Fitting material:PVDF
- Cat. No.:MFLX06044-32
- Chemical resistance:Yes
- Max. temperature:160 °C (320 °F)
- Sterilisation:Autoclave
- Garantie:15 Months
- No. of ports:4
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



