Dow Corning Transfter Tubing, Pharm-65 Platinum-Cured Silicone, 1/4" ID x 7/16" OD; 50 Ft
Katalognr. MFLX96107-04
Anbieter: Avantor Fluid Handling
CE certificate
Über diesen Artikel
Platinum-cured silicone tubing with a very low extractable profile.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: Pharmaceutical, biotechnology, and ultra-pure fluid processing.
Characteristics: Platinum-cured silicone tubing with a very low extractable profile; it contains no phthalates, plasticizers, latex, or other organic additives. Remains flexible and resilient for long service life. Dow Corning maintains complete traceability from silicon to silicone tubing. Durometer shore A rating of 62.
Certification: Elastomer is FDA compliant and meets USP Class VI requirements. Meets 3A Sanitary Standards and European Pharmacopoeia (EP) requirements. Tubing is manufactured according to Bulk Pharmaceutical (BP) and current GMP. Temperature range: –58 to 482 °F (–50 to 250 °C).
- Schlauch Außen-Ø:11,2 mm (0,4375")
- Schlauch Innen-Ø:6,4 mm (0,25")
- Wandstärke:2,4 mm
- Max. Druck:1,4 bar (20 psi)
- Max. temperature:238 °C (460 °F)
- Farbe:Durchscheinend
- Bezeichnung:Transfter Tubing, Pharm-65 Platinum-Cured Silicone, 1/4" ID x 7/16" OD; 50 Ft
- Länge:15,2 m
- Environmentally Preferable:
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:3A;European Pharmacopoeia;FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Working pressure:1,4 bar (20 psi)
- Clarity:Translucent
- Schlauchmaterial:Platin-ausgehärtetes Silikon
- VE:50 Feet
Frequently Bought Together