Micro-Spatulas and Micro-Spoon, RSG Solingen
Micro spatula, straight, -, 150 mm, 4 mm
Katalognr. RSGA80.531.004
Anbieter: RSG
Direkt zu
Product Details & Documents
Made from stainless steel 1.4301.
- Rust-proof
- Highly resistant against chemicals
- With 6 edged grip for better handling
- Autoclavable
Technische Daten
- Steril:-
- Bezeichnung:Micro spatula, straight
- Länge:150 mm
- Seq:05
- Klingenbreite:4 mm



