Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

Student standard pattern forceps

Edelstahl, 145 mm, Serrated, Gerade, 3,0 mm
  FSCI91100-14
Marketsource
Student standard pattern forceps
  FSCI91100-14
Marketsource
Student standard pattern forceps
Student standard pattern forceps

Edelstahl, 145 mm, Serrated, Gerade, 3,0 mm

 
SFr. 12.83
   
1 * 1 ST
 
 
  • Länge:
    145 mm
  • Material:
    Edelstahl
  • Seq:
    02
  • Spitzentyp:
    Serrated
  • Spitzenbreite:
    3,0 mm
  • Spitzenform:
    Gerade
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.