Wall mounted scrub sinks
Wall mounted scrub sink, one station knee operated, fully welded 304-grade stainless steel, 406×500×765 mm
Catalog # TEKMWSSS-1SKO
Supplier: TEKNOMEK
Jump to:
Product Details & Documents
Our wall mounted scrub sink is a perfect solution for veterinary practices with a variety of different operations- lever, knee paddle or infra-red sensor
- Brushed dull polish finish
- Various spout operations available
- Battery or mains powered infrared taps with a spout length of 250 mm
- Lever tap option comes with 150 mm levers
- Deep bowl to enable scrubbing to elbow
- Hygienic design to prevent water pooling
Our scrub sink is manufactured from 304 food-grade stainless steel and is available in 1 and 2 stations with a wide range of tap operations; knee operation, battery or mains powered infrared sensors or lever taps.
It comes with a deep bowl and high-up tap enables washing up to the elbow with a tall backsplash provides room for soap dispenser. Perfect for hygiene conscious industries. We supply various add-ons for this sink such as plastic or stainless steel soap dispensers.
Specifications
- Bezeichnung:Wall mounted scrub sink, one station knee operated, fully welded 304-grade stainless steel, 406×500×765 mm
- Seq:03



