Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
 

Deep-Freeze Removable Tapes

Deep-freeze removable tape, core size: 3", Orange, 19 mm×30 m (0,75"×100')
Katalognr. GAINTRM19SBC3100OR
Anbieter:   GA
Deep-Freeze Removable Tapes
Katalognr. GAINTRM19SBC3100OR
Anbieter:  GA
Deep-Freeze Removable Tapes
Deep-Freeze Removable Tapes

Deep-freeze removable tape, core size: 3", Orange, 19 mm×30 m (0,75"×100')

Preis
SFr. 73.40
Einloggen für Verfügbarkeit
1 * 1 ROU
Product Details & Documents

Removable lab tape for deep-freeze storage of cryo containers, including freezer boxes, tubes, vials, plastic bags, and other items intended for long-term storage in laboratory freezers and dry ice transportation. Writable using permanent cryo markers.

  • Temperature range: −80 to 100 °C (−112 to 212 °F)
  • Resists long-term storage in deep-freeze conditions, including multiple freeze-thaw cycles
  • Glove-friendly and removable; won't leave behind any adhesive residue
  • Available in a range of colors for easy color coding

Deep-freeze removable tape for sealing or identifying cryo and freezer boxes, tubes, vials, plastic bags, and other items intended for long-term storage in laboratory freezers (−20 °C, −40 °C, −80 °C) and for dry ice transportation. Writable with permanent cryo markers, glove-friendly, withstands dry ice, multiple freeze-thaw cycles, gamma irradiation, and other harsh laboratory environments. The tape should be applied at room temperature before storage in freezers. Not recommended for use in liquid nitrogen.

Technische Daten
  • Farbe:
    Orange
  • Bezeichnung:
    Deep-freeze removable tape, core size: 3"
  • Abmessungen:
    19 mm×30 m (0,75"×100')
  • Seq:
    21
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..