Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Deep-Freeze Removable Tapes

Deep-Freeze Removable Tapes

Deep-freeze removable tape, core size: 1", Blau, 19 mm×15 m (0,75"×50')
Katalognr. GAINTRM19SBC1-50BL
Anbieter:   GA
Deep-Freeze Removable Tapes
Katalognr. GAINTRM19SBC1-50BL
Anbieter:  GA
Deep-Freeze Removable Tapes
Deep-Freeze Removable Tapes

Deep-freeze removable tape, core size: 1", Blau, 19 mm×15 m (0,75"×50')

Preis
SFr. 36.80
Einloggen für Verfügbarkeit
1 * 1 ROU
Product Details & Documents

Removable lab tape for deep-freeze storage of cryo containers, including freezer boxes, tubes, vials, plastic bags, and other items intended for long-term storage in laboratory freezers and dry ice transportation. Writable using permanent cryo markers.

  • Temperature range: −80 to 100 °C (−112 to 212 °F)
  • Resists long-term storage in deep-freeze conditions, including multiple freeze-thaw cycles
  • Glove-friendly and removable; won't leave behind any adhesive residue
  • Available in a range of colors for easy color coding

Deep-freeze removable tape for sealing or identifying cryo and freezer boxes, tubes, vials, plastic bags, and other items intended for long-term storage in laboratory freezers (−20 °C, −40 °C, −80 °C) and for dry ice transportation. Writable with permanent cryo markers, glove-friendly, withstands dry ice, multiple freeze-thaw cycles, gamma irradiation, and other harsh laboratory environments. The tape should be applied at room temperature before storage in freezers. Not recommended for use in liquid nitrogen.

Technische Daten
  • Farbe:
    Blau
  • Bezeichnung:
    Deep-freeze removable tape, core size: 1"
  • Abmessungen:
    19 mm×15 m (0,75"×50')
  • Seq:
    13
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.