Deep-Freeze Removable Tapes
Product Details & Documents
Removable lab tape for deep-freeze storage of cryo containers, including freezer boxes, tubes, vials, plastic bags, and other items intended for long-term storage in laboratory freezers and dry ice transportation. Writable using permanent cryo markers.
- Temperature range: −80 to 100 °C (−112 to 212 °F)
- Resists long-term storage in deep-freeze conditions, including multiple freeze-thaw cycles
- Glove-friendly and removable; won't leave behind any adhesive residue
- Available in a range of colors for easy color coding
Deep-freeze removable tape for sealing or identifying cryo and freezer boxes, tubes, vials, plastic bags, and other items intended for long-term storage in laboratory freezers (−20 °C, −40 °C, −80 °C) and for dry ice transportation. Writable with permanent cryo markers, glove-friendly, withstands dry ice, multiple freeze-thaw cycles, gamma irradiation, and other harsh laboratory environments. The tape should be applied at room temperature before storage in freezers. Not recommended for use in liquid nitrogen.
Technische Daten
- Farbe:Gelb
- Bezeichnung:Deep-freeze removable tape, core size: 1"
- Abmessungen:12,7 mm×15 m (0,5"×50')
- Seq:06



