Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Universal mat rolls, PIG® | Avantor

Universal mat rolls, PIG®

Universal mat roll, English label, 1,2 kg, 100% polypropylene, 12,5 L, 1 roll, 15 m × 380 mm
Katalognr. NEWPMAT1990-EN
Anbieter:   NEW PIG
Universal mat rolls, PIG®
Katalognr. NEWPMAT1990-EN
Anbieter:  NEW PIG
Universal mat rolls, PIG®

Universal mat roll, English label, 1,2 kg, 100% polypropylene, 12,5 L, 1 roll, 15 m × 380 mm

Preis
SFr. 42.40
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Eight layers of 100% polypropylene are thermally bonded to make PIG® Mat strong; won't rip, tear or fray even when saturated.

  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Highly absorbent, fine-fibre construction won't leave behind liquids or fibre residue
  • Light-weight construction is ideal for small tasks and clean-ups
  • Perforated every 25 cm, so you only use what you need
  • Smaller roll length for counter display; packaged ready to sell straight to customers
  • Can be used with a 12-roll point-of-sale display box for counter promotion
  • Absorbs oils, coolants, solvents, and water

Perfectly sized mat rolls thoroughly outperform wipes, rags and loose absorbents for a cleaner shop environment. Exceptional durability - eight layers of 100% polypropylene make PIG® Mat the strongest mat on the market, It won't rip, tear or fray even when saturated. Less waste - with PIG® Mat, you'll absorb way more liquid with less so no need to go through a big handful of wipes for every small job.

Super wicking powers - exclusive dimple pattern speeds wicking of liquid throughout the mat for faster, easier cleanup. Versatility - PIG® Mat can do anything wipes and rags can do and then some line toolboxes, benches and floors and clean up spills in addition to drying and wiping tasks. Convenience - It's easy to find a place for these compact, grab-and-go rolls throughout the shop. Add a magnetic roll holder to attach one to your toolbox or maintenance cart.

Technische Daten
  • Bezeichnung:
    Universal mat roll, English label, 1,2 kg, 100% polypropylene
  • L×B:
    15 m × 380 mm
  • Seq:
    1
  • Absorptionsvermögen:
    12,5 L
  • Verpackt:
    1 roll
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..