Coated wire racks
HDPE coated wire rack, Blau, 40 (4×10), 16 - 20 mm, 240×90×80 mm
Katalognr. HEAT120764
Anbieter: HEATHROW
Direkt zu
Product Details & Documents
These HDPE coated wire racks are chemically resistant and suitable for all brands and types of conical, round or flat-bottom, or plastic tubes and bottles.
- Racks can be used between temperatures of −40 and 121°C
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted bottom support
These are durable for transport or sample handling.
Technische Daten
- Für Röhrchen Ø:16 - 20 mm
- Anz. Bohrungen:40 (4×10)
- Farbe:Blau
- Bezeichnung:HDPE coated wire rack
- Seq:04
- B×T×H:240×90×80 mm



