Coated wire racks
HDPE coated wire rack, Blau, 48 (4×12), 13 - 16 mm, 237×127×65 mm
Katalognr. HEAT120761
Anbieter: HEATHROW
Direkt zu
Product Details & Documents
These HDPE coated wire racks are chemically resistant and suitable for all brands and types of conical, round or flat-bottom, or plastic tubes and bottles.
- Racks can be used between temperatures of −40 and 121°C
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted bottom support
These are durable for transport or sample handling.
Technische Daten
- Für Röhrchen Ø:13 - 16 mm
- Anz. Bohrungen:48 (4×12)
- Farbe:Blau
- Bezeichnung:HDPE coated wire rack
- Seq:07
- B×T×H:237×127×65 mm



