Quantitative filter papers, pyramid folded, Whatman™
540, 90 mm
Katalognr. WHAT1540-10123
Anbieter: Whatman products (Cytiva)
Quantitative filter papers, pyramid folded, Whatman™
Katalognr. WHAT1540-10123
Anbieter: Whatman products (Cytiva)
Direkt zu
Product Details & Documents
Easily fits into conical funnels.
- High quality and consistency
- Easy to use
Technische Daten
- Sorte:540
- Seq:09
- Größe:90 mm
- Cat. No.:WHAT1540-10123
- Aschegehalt:0,007%
- Stärke:215 µm
- Gewicht:85 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



