DX4™ Zip Lightweight Mid Layer Tops
Schwarz, S, Regular
Catalog # PRTWDX480BKRS
Supplier: Portwest
Jump to:
Product Details & Documents
The DX4 zip base layer top is lightweight and breathable, which assists with perfect body temperature control. The high stretch, highly durable nylon fabric complements the body mapped design. The full front zip with chin guard has a rubber puller for easy grip.
- 4-way stretch fabric for ease of movement and added comfort
- Engineered with an active fit
- Raglan sleeves for fluid movement and comfort
- Internal pockets for safe storage
- Zipped chest pocket
- 6 pockets for ample storage
- Side zip pockets
- Contemporary design with an ergonomic cut
- Contrast colouring for added style
- Easy grip pullers attached to all zips
- Bartacked at all stress points
The DX4 zip lightweight mid layer top features zipped hand and chest pockets that are ideal for securely storing smaller items, elasticated cuffs for a secure fit, thumb loops, a curved back hem for added protection, contrast premium zips for added style, and a front zip opening for easy access.
Colour: Black or metro blue
Weather conditions - Dry: Daily wear
Specifications
- Konfektionsgröße:S
- Passform:Regular
- Farbe:Schwarz
- Seq:01
- Arm- oder Beinlänge:Lang
- Cat. No.:PRTWDX480BKRS
- Verschlussart:Reißverschluss
- Stoff:Nylon/Spandex
- Riskobereich:Kälte
- Einsatzbereiche / Verwendung:Freizeit|Outdoor
- Geschlecht:Für Herren



