Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Bucket Liners | Avantor

Bucket Liners

BucketLiner™, 3 mil, irradiated, fits B-99 buckets, LDPE/Nylon, 889×533 mm (35×21") mm
Katalognr. MICRBKL99-3521IR
Anbieter:   MICRONOVA
Bucket Liners
Katalognr. MICRBKL99-3521IR
Anbieter:  MICRONOVA
Bucket Liners
Bucket Liners

BucketLiner™, 3 mil, irradiated, fits B-99 buckets, LDPE/Nylon, 889×533 mm (35×21") mm

Preis
SFr. 484.00
Einloggen für Verfügbarkeit
1 * 24 ST
Product Details & Documents

The unique LDPE/nylon laminate is a good barrier material for transporting raw materials or to line buckets containing disinfectants or other cleaning solutions.

  • Laminate is 75% LDPE, 25% nylon
  • Excellent for disinfectants and cleaning solutions
  • Ideal for product parts transport

Designed for cleanrooms and controlled environments. Available as sterile and non-irradiated.

Verpackung: Individually double packed, packed in a case of 24/50/200.

Technische Daten
  • Bezeichnung:
    BucketLiner™, 3 mil, irradiated, fits B-99 buckets
  • L×B:
    889×533 mm (35×21") mm
  • Material:
    LDPE/Nylon
  • Seq:
    05