Natriumhydroxid 1 M für HPCE, Supelco®
500 mL
: Merck
- Appearance (Color):Colorless
- Appearance (form):Liquid
- Titration (Molarity):0.9 - 1.1 mol/l
- UV-Absorption Values:260nm ≤ 0.5, 270nm ≤ 0.2
- Test by UV Spectroscopy:280nm ≤ 0.03, 290nm ≤ 0.01, 500nm ≤ 0.01
- Luminescence:Corresponds to Requirements
- Residue (Filter Test):No Residue
- Filtertest (Method):Neat
- Recommended Retest Period:84 Months
- VE:500 mL
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



