Labels for BBP33 printers, type B-472
Labels, topcoated polyimide, B-472, B33-11-472, Polyimid, Permanent, Acryl, Weiß, BBP33, 6,4×6,4 mm, 12 labels/row
Katalognr. BRDY133778
Anbieter: Brady
Direkt zu
Product Details & Documents
Flame retardant wire wraps (B-472) are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required.
- Polyimide material specifically designed to self-extinguish and prevent flames from propagating
- Service temperature of –40 to 100 °C
Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed.
Zertifizierung: RoHS approved.
Dokumente
TDS B-472 Labels and Signs TDS B-472 Matte Topcoated Polyimide Wirewrap Label Stock
Technisches Datenblatt
Technische Daten
- Druckermodell:BBP33
- Typ:B-472
- Farbe:Weiß
- Bezeichnung:Labels, topcoated polyimide
- Abmessungen:6,4×6,4 mm
- Material:Polyimid
- Seq:01
- Modell:B33-11-472
- Verpackt:12 labels/row
- Klebstoff:Permanent, Acryl



