Thermal transfer printer labels, type B-8423
Printer labels, B-8423, BPT-13-8423-2.5, Polyester, Permanent, Acryl, Thermal transfer, Weiß, BBP11, 31,75×6,35 mm, 2500 labels/roll
BRDY236705
: Brady
Printable satin polyester labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
This material is UL and CSA approved with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
- Druckermodell:BBP11
- Printing method:Thermal transfer
- Typ:B-8423
- Farbe:Weiß
- Bezeichnung:Printer labels
- Abmessungen:31,75×6,35 mm
- Material:Polyester
- Seq:06
- Modell:BPT-13-8423-2.5
- Verpackt:2500 labels/roll
- Klebstoff:Permanent, Acryl



