Glasmikrofaserfilter mit Binder
GF 10, 40 mm × 17 m core 28 mm
Katalognr. WHAT10370429
Anbieter: Whatman products (Cytiva)
Direkt zu
Product Details & Documents
These glass microfibre filters made from borosilicate glass are strengthened with an organic binder to provide high mechanical stability.
- Medium filtration speed
- Can be used as a roll filter in automated applications
These filters can be used as a weighing aid during infrared weighing or for automatic sampling applications. They also come in reel format for use as a roll filter in automatic air filtration units.
Technische Daten
- Sorte:GF 10
- Seq:14
- Größe:40 mm × 17 m core 28 mm
- Cat. No.:WHAT10370429
- Max. Temperatur:180 °C
- Luftdurchsatz:12 s/100 ml/1,56 cm²
- Stärke:350 µm
- Gewicht:70 g/m²
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



