Vial racks
Vials with a diameter of 15 mm max. and flat bottom, 50, 240×120×28 mm
Katalognr. MANA702504
Anbieter: MACHEREY-NAGEL
Direkt zu
Product Details & Documents
These chromatography vial racks are used for a safe standing position of the vials on the lab bench.
- For 1,5 and 4 ml vials or for 10 and 20 ml headspace vials
- Made from blue, chemically resistant PP
- Empty vial racks are stackable
Dokumente
Vials and Caps.pdf
Weitere Produktdetails
Technische Daten
- Für Röhrchen:Vials with a diameter of 15 mm max. and flat bottom
- Anz. Bohrungen:50
- Seq:02
- B×T×H:240×120×28 mm



