HPLC columns, NUCLEOSHELL® PFP
Analytisch, PFP, 90 Å, 2,7 µm, 4,00 mm, 100 mm
Katalognr. MANA763534.40
Anbieter: MACHEREY-NAGEL
Direkt zu
Product Details & Documents
NUCLEOSHELL® PFP based on core-shell particle technology for fast and efficient HPLC.
- Efficient core-shell silica gel
- Pentafluorophenyl propyl (PFP) modification
- Hydrophobic phase with alternative selectivity in comparison to classical C18 modifications
The separation principle based on four retention mechanisms such as polar interactions, dipole-dipole interactions, π-π interactions, hydrophobic interactions.
Suitable for the separation of polar compounds like pharmaceuticals such as antibiotics, aromatic and unsaturated compounds, phenols, halogenated hydrocarbons and isomers. It shows a high retention of basic compounds.
EC guard columns are used for analytical EC columns with the column protection system guard column holder (554-5851).
Technische Daten
- Säulenform:Analytisch
- Ø int.:4,00 mm
- Partikelgröße:2,7 µm
- Porengröße:90 Å
- Länge:100 mm
- Seq:08
- Phase:PFP
- Cat. No.:MANA763534.40
- pH-Bereich:1 - 9
- Endcapped:Ja
- Kohlenstoffbelastung:~3,0%



