Auftragserfassung
Switzerland
AuftragsverfolgungKontakt
Schläuche, PVC

Schläuche, PVC

6,00 mm, 1,00 mm, 8,00 mm, Klar
Catalog # BURK8801-0608
Supplier:   BURKLE
Schläuche, PVC
Catalog # BURK8801-0608
Supplier:  BURKLE
Schläuche, PVC
Schläuche, PVC

6,00 mm, 1,00 mm, 8,00 mm, Klar

Price
21.10 SFr.
Log in for availability
1 * 10 m
Product Details & Documents

Tubing made of soft PVC, cadmium-free, with high resistance to chemicals, high flexibility and permanent crystal clear transparency and excellent abrasion resistance.

  • For pressureless operation
  • Suitable for use with footstuffs

Operating temperature: −20 to +50 °C

Hardness (Shore durometer A): 80.

Certifications: Foodstuffs quality according to the EC Guideline 1935/2004.

Specifications
  • Schlauch Außen-Ø:
    8,00 mm
  • Schlauch Innen-Ø:
    6,00 mm
  • Wandstärke:
    1,00 mm
  • Farbe:
    Klar
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Bezeichnung
    Availability
    Price
  • BURK0006-9506
    Kunststoffschlauchschneider für flexible Schläuche von 1,6 bis 19 mm Durchmesser
    Log in for availability
    1 * 1 ST - SFr. 19.10

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.