Schöpf-Thermometer
Brunnen-Schöpfthermometer, 0…+100 °C, 1 °C, Rote Spezialflüssigkeit, Total, 32 mm
Katalognr. AMARK196100-FL
Anbieter: Amarell
Direkt zu
Product Details & Documents
Schöpf-Thermometer mit Messingfassung.
- Mercury free designs
- Double protection subject to a second rotable metal sheath
The capillary prismatic enclosed scale spare thermometers are top finish round in structure and are packed in PE flap bag.
L×H: 70×32 mm
Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.
Technische Daten
- Ø:32 mm
- Eintauch-Tiefe:Total
- Bezeichnung:Brunnen-Schöpfthermometer
- Seq:06
- Teilung:1 °C
- Füllung:Rote Spezialflüssigkeit
- Messbereich:0…+100 °C



