ASTM precision thermometers
ASTM-Präzisionsthermometer, ASTM 58 F, −30...+120 °F, 1,0 °F, 303 mm, Rote Spezialflüssigkeit, Total, 6,0 - 7,0 mm
Codice catalogo AMARA300790-FL
Nome del fornitore: Amarell
Vai a
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
Certifications: Compliant with ASTM.
Documents
AMARA301860-FL_TDS_EN
Scheda dati
Specifiche
- Ø:6,0 - 7,0 mm
- Eintauch-Tiefe:Total
- Bezeichnung:ASTM-Präzisionsthermometer, ASTM 58 F
- Länge:303 mm
- Seq:49
- Teilung:1,0 °F
- Füllung:Rote Spezialflüssigkeit
- Messbereich:−30...+120 °F
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



