ASTM precision thermometers
ASTM-Präzisionsthermometer, ASTM 16 F, +85...+392 °C, 1,0 °F, 395 mm, Rote Spezialflüssigkeit, Total, 6,0 - 7,0 mm
Katalognr. AMARA300290-FL
Anbieter: Amarell
Direkt zu
Product Details & Documents
These models are suitable for government testing or official calibration.
- Solid stem thermometer
- White backed
: Compliant with ASTM.
Technische Daten
- Ø:6,0 - 7,0 mm
- Eintauch-Tiefe:Total
- Bezeichnung:ASTM-Präzisionsthermometer, ASTM 16 F
- Länge:395 mm
- Seq:014
- Teilung:1,0 °F
- Füllung:Rote Spezialflüssigkeit
- Messbereich:+85...+392 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



